Overview
Mfr description
HIPER 2X16 FT
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight1.682 lb
- Cover ColorBlue
- Maximum Temperature300 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 300 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data