Motion
NEPTUNE 1/4 IN YELLOW 3000PSI REELS

CONTINENTAL
NEPTUNE 1/4 IN YELLOW 3000PSI REELS

NEPTUNE 1/4 IN YELLOW 3000PSI REELS
Mi Item #14359071
MFR #NEPTUNE 1/4 IN YELLOW 3000PSI REELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
NEPTUNE 1/4 IN YELLOW 3000PSI REELS

NEPTUNE 1/4 IN YELLOW 3000PSI REELS
Mi Item #14359071
MFR #NEPTUNE 1/4 IN YELLOW 3000PSI REELS

Mfr description
NEPTUNE 1/4 IN YELLOW 3000PSI REELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.2500 in
  • Weight
    0.165 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    Nitrile
  • Hose Type
    Cleaning
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)