Specifications
Dimensions
- Nominal Hose Inner Diameter1.2500 in
- Weight0.957 lb
Details
- Cover ColorBlack
- Cover MaterialChloroprene (CR)
- Hose TypePetroleum
- Maximum Temperature200 °F
- Minimum Temperature-35 °F
- Temperature Range-35°F to 200 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)