Overview
Mfr description
3/4 ARCTIC ORTAC PLUS AS 300WP REELS
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight0.413 lb
- Cover ColorBlue
- Maximum Temperature180 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-65 °F
- Temperature Range-65°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data