Motion
WNGCRFT EI 1529 3X60' SE

CONTINENTAL
WNGCRFT EI 1529 3X60' SE

WNGCRFT EI 1529 3X60' SE
Mi Item #14359091
MFR #WNGCRFT EI 1529 3X60' SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
WNGCRFT EI 1529 3X60' SE

WNGCRFT EI 1529 3X60' SE
Mi Item #14359091
MFR #WNGCRFT EI 1529 3X60' SE

Mfr description
WNGCRFT EI 1529 3X60' SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    2.053 lb

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Type
    Petroleum
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)