Motion
MARINA 1X200 FT MMOT GREEN

CONTINENTAL
MARINA 1X200 FT MMOT GREEN

MARINA 1X200 FT MMOT GREEN
MI ITEM #14359096
MFR #MARINA 1X200 FT MMOT GREEN
Price$4,491.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
MARINA 1X200 FT MMOT GREEN

MARINA 1X200 FT MMOT GREEN
MI ITEM #14359096
MFR #MARINA 1X200 FT MMOT GREEN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,491.14/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    128.591 lb

Details

  • Cover Color
    Green
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F

Overview

Mfr description
MARINA 1X200 FT MMOT GREEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought