Motion
FLEXWING CHEMRIN 150 BROWN 2-1/2X400'

CONTINENTAL
FLEXWING CHEMRIN 150 BROWN 2-1/2X400'

FLEXWING CHEMRIN 150 BROWN 2-1/2X400'
MI ITEM #14359167
MFR #FLEXWING CHEMRIN 150 BROWN 2-1/2X400'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXWING CHEMRIN 150 BROWN 2-1/2X400'

FLEXWING CHEMRIN 150 BROWN 2-1/2X400'
MI ITEM #14359167
MFR #FLEXWING CHEMRIN 150 BROWN 2-1/2X400'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLEXWING CHEMRIN 150 BROWN 2-1/2X400'

Specifications

  • Hose Type
    Chemical
  • Nominal Hose Inner Diameter
  • Weight
    1.524 lb
  • Cover Color
    Brown
  • Maximum Temperature
    275 °F
  • Cover Material
    EPDM
  • Minimum Temperature
    -30 °F
  • Temperature Range
    -30°F to 275 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text