Motion
FORTRESS BLUE 1/2 IN 1200PSI REELS

CONTINENTAL
FORTRESS BLUE 1/2 IN 1200PSI REELS

FORTRESS BLUE 1/2 IN 1200PSI REELS
MI ITEM #14359170
MFR #FORTRESS BLUE 1/2 IN 1200PSI REELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FORTRESS BLUE 1/2 IN 1200PSI REELS

FORTRESS BLUE 1/2 IN 1200PSI REELS
MI ITEM #14359170
MFR #FORTRESS BLUE 1/2 IN 1200PSI REELS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FORTRESS BLUE 1/2 IN 1200PSI REELS

Specifications

  • Hose Type
    Food & Beverage
  • Nominal Hose Inner Diameter
  • Weight
    0.201 lb
  • Cover Color
    Blue
  • Maximum Temperature
    210 °F
  • Cover Material
    Synthetic Rubber
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought