Overview
Mfr description
FLEXSTEEL MINESPRAY YELLOW 3/4X75' RD
Specifications
- Hose TypeMining
- Nominal Hose Inner Diameter
- Weight0.391 lb
- Cover ColorYellow
- Maximum Temperature210 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-20 °F
- Temperature Range-20°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data