Motion
BC COLD FLEX 1 IN UL

CONTINENTAL
BC COLD FLEX 1 IN UL

BC COLD FLEX 1 IN UL
MI ITEM #14359255
MFR #BC COLD FLEX 1 IN UL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
BC COLD FLEX 1 IN UL

BC COLD FLEX 1 IN UL
MI ITEM #14359255
MFR #BC COLD FLEX 1 IN UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BC COLD FLEX 1 IN UL

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Weight
    0.611 lb
  • Cover Color
    Black
  • Maximum Temperature
    140 °F
  • Cover Material
    Synthetic Rubber
  • Minimum Temperature
    -65 °F
  • Temperature Range
    -65°F to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text