Overview
Mfr description
SUPER ROCK DRILL 4X100'
Specifications
- Hose TypeMining
- Nominal Hose Inner Diameter
- Weight4.585 lb
- Cover ColorYellow
- Maximum Temperature220 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 220 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data