Motion
GARDEN HOSE BLK 450BP 5/8X50 GHT 5/BX

CONTINENTAL
GARDEN HOSE BLK 450BP 5/8X50 GHT 5/BX

GARDEN HOSE BLK 450BP 5/8X50 GHT 5/BX
MI ITEM #14359300
MFR #GARDEN HOSE BLK 450BP 5/8X50 GHT 5/BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
GARDEN HOSE BLK 450BP 5/8X50 GHT 5/BX

GARDEN HOSE BLK 450BP 5/8X50 GHT 5/BX
MI ITEM #14359300
MFR #GARDEN HOSE BLK 450BP 5/8X50 GHT 5/BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GARDEN HOSE BLK 450BP 5/8X50 GHT 5/BX

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Weight
    12.55 lb
  • Cover Color
    Black
  • Maximum Temperature
    210 °F
  • Cover Material
    EPDM
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text