Overview
Mfr description
HYDROCARBON DRAIN BLUE 500WP 1X50'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.694 lb
- Cover ColorBlue
- Maximum Temperature350 °F
- Cover MaterialChlorosulfonated Polyethylene (CSM)
- Minimum Temperature-40 °F
- Temperature Range-40°F to 350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data