Motion
SR1SN-03x250RL

CONTINENTAL
SR1SN-03x250RL

Hydraulic Hose - 3/16 in ID, 3625 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14359325
MFR #SR1SN-03x250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SR1SN-03x250RL

Hydraulic Hose - 3/16 in ID, 3625 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14359325
MFR #SR1SN-03x250RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SR1SN-03X250RL 100R1AT/1SN 3/16IN
  • U.S. Coast Guard Certified
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3625 psi
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Manufacturer Catalog Number
    20239993
  • Hose Dash Size
    3
  • Reinforcement Type
    1 Layer, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought