Overview
Mfr description
STEAM PILE DRIVER BLK 4X50'
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Weight9.025 lb
- Cover ColorBlack
- Maximum Temperature406 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 406 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data