Specifications
Dimensions
- Nominal Hose Inner Diameter0.7500 in
- Weight8.062 lb
Details
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Hose TypePetroleum
- Maximum Temperature140 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
Overview
Mfr description
FLXSTL FUTURA VA 3/4X12 FT MSXMS