Motion
DIVPIPE 75 1/4TUF 5X100'

CONTINENTAL
DIVPIPE 75 1/4TUF 5X100'

DIVPIPE 75 1/4TUF 5X100'
MI ITEM #14360771
MFR #DIVPIPE 75 1/4TUF 5X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DIVPIPE 75 1/4TUF 5X100'

DIVPIPE 75 1/4TUF 5X100'
MI ITEM #14360771
MFR #DIVPIPE 75 1/4TUF 5X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    5.0000 in
  • Weight
    5.75 lb

Details

  • Cover Color
    Black
  • Cover Material
    SBR
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F

Overview

Mfr description
DIVPIPE 75 1/4TUF 5X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought