Motion
ARC16SC-12x50BX

CONTINENTAL
ARC16SC-12x50BX

Hydraulic Hose - 3/4 in ID, 3500 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14360792
MFR #ARC16SC-12x50BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ARC16SC-12x50BX

Hydraulic Hose - 3/4 in ID, 3500 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14360792
MFR #ARC16SC-12x50BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ARC16SC-12X50BX
  • Armorcoat™ Abrasion-Resistant Cover
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3500 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    20274144
  • Hose Dash Size
    12
  • Reinforcement Type
    2 Layers, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text