Motion
SFS-06x250RL

CONTINENTAL
SFS-06x250RL

Hydraulic Hose - 3/8 in ID, 2250 psi Working Pressure
MI ITEM #14360799
MFR #SFS-06x250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SFS-06x250RL

Hydraulic Hose - 3/8 in ID, 2250 psi Working Pressure
MI ITEM #14360799
MFR #SFS-06x250RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFS-06X250RL RED FIRE SUPPRESSION 3/8IN

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2250 psi
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Red
  • Manufacturer Catalog Number
    20276331
  • Hose Dash Size
    6
  • Reinforcement Type
    1 Layer, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text