Motion
SFS-08x250RL

CONTINENTAL
SFS-08x250RL

Hydraulic Hose - 1/2 in ID, 2000 psi Working Pressure
Mi Item #14360800
MFR #SFS-08x250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SFS-08x250RL

Hydraulic Hose - 1/2 in ID, 2000 psi Working Pressure
Mi Item #14360800
MFR #SFS-08x250RL

Mfr description
SFS-08X250RL RED FIRE SUPPRESSION 1/2IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Cover Color
    Red
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20276332
  • Reinforcement Type
    1 Layer, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)