Motion
SFS-12x250RL

CONTINENTAL
SFS-12x250RL

Hydraulic Hose - 3/4 in ID, 1200 psi Working Pressure
MI ITEM #14360801
MFR #SFS-12x250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SFS-12x250RL

Hydraulic Hose - 3/4 in ID, 1200 psi Working Pressure
MI ITEM #14360801
MFR #SFS-12x250RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFS-12X250RL RED FIRE SUPPRESSION 3/4IN

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    1200 psi
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Red
  • Manufacturer Catalog Number
    20276333
  • Hose Dash Size
    12
  • Reinforcement Type
    1 Layer, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text