Overview
Mfr description
MARINE 2X400 FT HW WATEX J2006-R4
Specifications
- Hose TypeMarine
- Nominal Hose Inner Diameter
- Weight0.943 lb
- Cover ColorBlack
- Maximum Temperature180 °F
- Cover MaterialSBR
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data