Specifications
Dimensions
- Nominal Hose Inner Diameter0.7500 in
- Weight0.511 lb
Details
- Cover ColorRed
- Cover MaterialEPDM
- Hose TypeSteam
- Maximum Temperature406 °F
- Minimum Temperature0 °F
- Reinforcement MaterialSpiral-Plied Steel Wire
- Temperature Range0°F to 406 °F
- Tube MaterialEPDM
- Working Pressure250.0000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)