Specifications
Dimensions
- Hose Dash Size3
- Nominal Hose Inner Diameter3/16 in
Details
- Cover ColorGray
- Cover Material304 Stainless Steel Wire Braid
- Hose Covering MaterialStainless Steel Wire
- Manufacturer Catalog Number20303635
- Reinforcement Type304 Stainless Steel Wire Braid
- Tube MaterialPolytetrafluoroethylene (PTFE)