Specifications
Dimensions
- Hose Dash Size5
- Nominal Hose Inner Diameter5/16 in
Details
- Cover ColorGray
- Cover Material304 Stainless Steel Wire Braid
- Hose Covering MaterialStainless Steel Wire
- Manufacturer Catalog Number20303637
- Reinforcement Type304 Stainless Steel Wire Braid
- Tube MaterialPolytetrafluoroethylene (PTFE)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)