Motion
SR14A-05x150CL

CONTINENTAL
SR14A-05x150CL

Hydraulic Hose - 5/16 in ID, 2500 psi Working Pressure, Stainless Steel Wire Cover
Mi Item #14363974
MFR #SR14A-05x150CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SR14A-05x150CL

Hydraulic Hose - 5/16 in ID, 2500 psi Working Pressure, Stainless Steel Wire Cover
Mi Item #14363974
MFR #SR14A-05x150CL

Mfr description
SR14A-05X150CL 100R14A 5/16"
  • High Temperature Rating
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    5
  • Nominal Hose Inner Diameter  
    5/16 in

Details

  • Cover Color
    Gray
  • Cover Material
    304 Stainless Steel Wire Braid
  • Hose Covering Material
    Stainless Steel Wire
  • Manufacturer Catalog Number
    20303667
  • Reinforcement Type
    304 Stainless Steel Wire Braid
  • Tube Material
    Polytetrafluoroethylene (PTFE)
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)