Motion
SR14A-06x150CL

CONTINENTAL
SR14A-06x150CL

Hydraulic Hose - 3/8 in ID, 2250 psi Working Pressure, Stainless Steel Wire Cover
Mi Item #14363975
MFR #SR14A-06x150CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SR14A-06x150CL

Hydraulic Hose - 3/8 in ID, 2250 psi Working Pressure, Stainless Steel Wire Cover
Mi Item #14363975
MFR #SR14A-06x150CL

Mfr description
SR14A-06X150CL 100R14A 3/8"
  • High Temperature Rating
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Cover Color
    Gray
  • Cover Material
    304 Stainless Steel Wire Braid
  • Hose Covering Material
    Stainless Steel Wire
  • Manufacturer Catalog Number
    20303669
  • Reinforcement Type
    304 Stainless Steel Wire Braid
  • Tube Material
    Polytetrafluoroethylene (PTFE)
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)