Overview
Mfr description
SR14A-08X100CL 100R14A 1/2"
- High Temperature Rating
- 4:1 Safety Factor
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1500 psi
- Hose Covering MaterialStainless Steel Wire
- Tube MaterialPolytetrafluoroethylene (PTFE)
- Cover ColorGray
- Cover Material304 Stainless Steel Wire Braid
- Manufacturer Catalog Number20303691
- Hose Dash Size8
- Reinforcement Type304 Stainless Steel Wire Braid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data