Motion
SR14A-16x25CL

CONTINENTAL
SR14A-16x25CL

Hydraulic Hose - 1 in ID, 900 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #14363980
MFR #SR14A-16x25CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SR14A-16x25CL

Hydraulic Hose - 1 in ID, 900 psi Working Pressure, Stainless Steel Wire Cover
MI ITEM #14363980
MFR #SR14A-16x25CL

Mfr description
SR14A-16X25CL 100R14A 1"
  • High Temperature Rating
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Cover Color
    Gray
  • Cover Material
    304 Stainless Steel Wire Braid
  • Hose Covering Material
    Stainless Steel Wire
  • Manufacturer Catalog Number
    20303697
  • Reinforcement Type
    304 Stainless Steel Wire Braid
  • Tube Material
    Polytetrafluoroethylene (PTFE)
  • Working Pressure
    900 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)