Overview
Mfr description
PREMIUM GARDEN GRN 400BP 5/8X50' GHTLBAR
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Cover ColorGreen
- Cover MaterialEPDM
- Maximum Temperature160 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 160 °F
- Weight11.65 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data