Overview
Mfr description
AIR PRSP 400+ 2X100'
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight1.105 lb
- Cover ColorYellow
- Maximum Temperature220 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 220 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data