Motion
SHJ-04x250RL

CONTINENTAL
SHJ-04x250RL

Hydraulic Hose - 1/4 in ID, 10000 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14364435
MFR #SHJ-04x250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SHJ-04x250RL

Hydraulic Hose - 1/4 in ID, 10000 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14364435
MFR #SHJ-04x250RL

Mfr description
SHJ-04X250RL JACK HOSE 1/4IN
  • MSHA Flame Resistant Cover
  • 2:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20319601
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)