Motion
SHJ-06x250RL

CONTINENTAL
SHJ-06x250RL

Hydraulic Hose - 3/8 in ID, 10000 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14364436
MFR #SHJ-06x250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SHJ-06x250RL

Hydraulic Hose - 3/8 in ID, 10000 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14364436
MFR #SHJ-06x250RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SHJ-06X250RL JACK HOSE 3/8IN
  • MSHA Flame Resistant Cover
  • 2:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    10000 psi
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Manufacturer Catalog Number
    20319602
  • Hose Dash Size
    6
  • Reinforcement Type
    2 Layers, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text