Motion
RIB SINGLE LINE GRADE T GRN 3/8X700' RL

CONTINENTAL
RIB SINGLE LINE GRADE T GRN 3/8X700' RL

RIB SINGLE LINE GRADE T GRN 3/8X700' RL
MI ITEM #14364448
MFR #RIB SINGLE LINE GRADE T GRN 3/8X700' RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
RIB SINGLE LINE GRADE T GRN 3/8X700' RL

RIB SINGLE LINE GRADE T GRN 3/8X700' RL
MI ITEM #14364448
MFR #RIB SINGLE LINE GRADE T GRN 3/8X700' RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RIB SINGLE LINE GRADE T GRN 3/8X700' RL

Specifications

  • Hose Type
    Welding
  • Nominal Hose Inner Diameter
  • Weight
    0.141 lb
  • Cover Color
    Green
  • Maximum Temperature
    120 °F
  • Cover Material
    Nitrile/PVC - Type C2
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 120 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text