Motion
SR5-06x250RL

CONTINENTAL
SR5-06x250RL

Hydraulic Hose - 3/8 in ID, 2250 psi Working Pressure, Rubber Impregnated Textile Cover
Mi Item #14364451
MFR #SR5-06x250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SR5-06x250RL

Hydraulic Hose - 3/8 in ID, 2250 psi Working Pressure, Rubber Impregnated Textile Cover
Mi Item #14364451
MFR #SR5-06x250RL

Mfr description
SR5-06X250RL 100R5 (DOT) 5/16IN
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Cover Color
    Black
  • Cover Material
    Impregnated Textile Braid
  • Hose Covering Material
    Rubber Impregnated Textile
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    20324042
  • Reinforcement Type
    1 Layer, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)