Motion
HR4-20 11/4X100

CONTINENTAL
HR4-20 11/4X100

Hydraulic Hose - 1-1/4 in ID, 250 psi Working Pressure
Mi Item #14364456
MFR #HR4-20 11/4X100
Price$14.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
HR4-20 11/4X100

Hydraulic Hose - 1-1/4 in ID, 250 psi Working Pressure
Mi Item #14364456
MFR #HR4-20 11/4X100

Mfr description
HR4-20 11/4X100 SAE 100R4 HT MSHA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.95/ft

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    1-1/4 in

Details

  • Cover Color
    Black
  • Manufacturer Catalog Number
    20325412
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)