Motion
HR4-32 2X100

CONTINENTAL
HR4-32 2X100

Hydraulic Hose - 2 in ID, 225 psi Working Pressure
MI ITEM #14364457
MFR #HR4-32 2X100
Price$18.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
HR4-32 2X100

Hydraulic Hose - 2 in ID, 225 psi Working Pressure
MI ITEM #14364457
MFR #HR4-32 2X100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.34/ft

Specifications

Dimensions

  • Hose Dash Size
    32
  • Nominal Hose Inner Diameter  
    2 in

Details

  • Cover Color
    Black
  • Manufacturer Catalog Number
    20325414
  • Working Pressure
    225 psi

Overview

Mfr description
HR4-32 2X100 SAE 100R4 HT MSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought