1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
HR4-48 3X100
Hydraulic Hose - 3 in ID, 100 psi Working Pressure
MI ITEM #
14364459
MFR #
HR4-48 3X100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
CONTINENTAL HR4-48 3X100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
HR4-48 3X100
Hydraulic Hose - 3 in ID, 100 psi Working Pressure
MI ITEM #
14364459
MFR #
HR4-48 3X100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HR4-48 3X100 SAE 100R4 HT MSHA
Specifications
Nominal Hose Inner Diameter
3 in
Working Pressure
100 psi
Cover Color
Black
Manufacturer Catalog Number
20325416
Hose Dash Size
48
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data