Motion
HR4-64 4X100

CONTINENTAL
HR4-64 4X100

Hydraulic Hose - 4 in ID, 100 psi Working Pressure
Mi Item #14364460
MFR #HR4-64 4X100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
HR4-64 4X100

Hydraulic Hose - 4 in ID, 100 psi Working Pressure
Mi Item #14364460
MFR #HR4-64 4X100

Mfr description
HR4-64 4X100 SAE 100R4 HT MSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    64
  • Nominal Hose Inner Diameter  
    4 in

Details

  • Cover Color
    Black
  • Manufacturer Catalog Number
    20325418
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)