Specifications
Dimensions
- Hose Dash Size8
- Nominal Hose Inner Diameter1/2 in
Details
- Hose Reinforcement TypeTextile
- Manufacturer Catalog Number20330785
- Reinforcement Type1 Layer, Braided, Textile
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)