Motion
SPIRAFLEX DUCTING GRAY 3" X 100'

CONTINENTAL
SPIRAFLEX DUCTING GRAY 3" X 100'

SPIRAFLEX DUCTING GRAY 3" X 100'
Mi Item #14364475
MFR #SPIRAFLEX DUCTING GRAY 3" X 100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX DUCTING GRAY 3" X 100'

SPIRAFLEX DUCTING GRAY 3" X 100'
Mi Item #14364475
MFR #SPIRAFLEX DUCTING GRAY 3" X 100'

Mfr description
SPIRAFLEX DUCTING GRAY 3" X 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    0.495 lb

Details

  • Cover Color
    Gray
  • Cover Material
    PVC
  • Hose Type
    Material Handling
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)