Motion
DR5-04X250RL

CONTINENTAL
DR5-04X250RL

Hydraulic Hose - 3/16 in ID, 3000 psi Working Pressure, Rubber Impregnated Textile Cover
MI ITEM #14364485
MFR #DR5-04X250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DR5-04X250RL

Hydraulic Hose - 3/16 in ID, 3000 psi Working Pressure, Rubber Impregnated Textile Cover
MI ITEM #14364485
MFR #DR5-04X250RL

Mfr description
DR5-04X250RL 100R5 (DOT) 3/16 BLU
  • High Temperature Rating
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Cover Color
    Blue
  • Cover Material
    Impregnated Textile Braid
  • Hose Covering Material
    Rubber Impregnated Textile
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Manufacturer Catalog Number
    20340705
  • Reinforcement Type
    1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)