Motion
SPIRAFLEX 1600 3X20'

CONTINENTAL
SPIRAFLEX 1600 3X20'

SPIRAFLEX 1600 3X20'
Mi Item #14364492
MFR #SPIRAFLEX 1600 3X20'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX 1600 3X20'

SPIRAFLEX 1600 3X20'
Mi Item #14364492
MFR #SPIRAFLEX 1600 3X20'

Mfr description
SPIRAFLEX 1600 3X20'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.08 lb

Details

  • Cover Color
    Green
  • Cover Material
    PVC
  • Hose Type
    Water
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)