Motion
HD VACUUM 8X16' SE

CONTINENTAL
HD VACUUM 8X16' SE

HD VACUUM 8X16' SE
MI ITEM #14364499
MFR #HD VACUUM 8X16' SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
HD VACUUM 8X16' SE

HD VACUUM 8X16' SE
MI ITEM #14364499
MFR #HD VACUUM 8X16' SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    8.0000 in
  • Weight
    8.22 lb

Details

  • Cover Color
    Black
  • Cover Material
    SBR
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F

Overview

Mfr description
HD VACUUM 8X16' SE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought