Motion
DR5-08X50BX

CONTINENTAL
DR5-08X50BX

Hydraulic Hose - 7/16 in ID, 2000 psi Working Pressure, Rubber Impregnated Textile Cover
MI ITEM #14364521
MFR #DR5-08X50BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DR5-08X50BX

Hydraulic Hose - 7/16 in ID, 2000 psi Working Pressure, Rubber Impregnated Textile Cover
MI ITEM #14364521
MFR #DR5-08X50BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DR5-08X50BX
  • High Temperature Rating
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2000 psi
  • Hose Covering Material
    Rubber Impregnated Textile
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Cover Color
    Blue
  • Cover Material
    Impregnated Textile Braid
  • Manufacturer Catalog Number
    20345391
  • Hose Dash Size
    8
  • Reinforcement Type
    1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought