Overview
Mfr description
TWINLINE GRADE T 5/16X328' 1 PC REEL
Specifications
- Hose TypeWelding
- Nominal Hose Inner Diameter
- Weight0.242 lb
- Cover ColorRed / Green
- Maximum Temperature120 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-40 °F
- Temperature Range-40°F to 120 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data