Motion
PACER W/SS WIRE BLK 50WP 3/4X14 MM 5/BOX

CONTINENTAL
PACER W/SS WIRE BLK 50WP 3/4X14 MM 5/BOX

PACER W/SS WIRE BLK 50WP 3/4X14 MM 5/BOX
MI ITEM #14364558
MFR #PACER W/SS WIRE BLK 50WP 3/4X14 MM 5/BOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PACER W/SS WIRE BLK 50WP 3/4X14 MM 5/BOX

PACER W/SS WIRE BLK 50WP 3/4X14 MM 5/BOX
MI ITEM #14364558
MFR #PACER W/SS WIRE BLK 50WP 3/4X14 MM 5/BOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PACER W/SS WIRE BLK 50WP 3/4X14 MM 5/BOX

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F
  • Weight
    4.661 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text