Overview
Mfr description
PACER W/SS WIRE BLK 50WP 1X8' MM 5/BOX
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialNitrile/PVC - Type C2
- Maximum Temperature140 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
- Weight4.222 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data