Overview
Mfr description
AGGAS W/SS WIRE BLK 50WP 1X17' MM 5/BOX
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialNitrile/PVC - Type C2
- Maximum Temperature140 °F
- Minimum Temperature-30 °F
- Temperature Range-30°F to 140 °F
- Weight8.189 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data