Overview
Mfr description
PREMIUM GARDEN BLK 400BP 5/8X100 GHT DSK
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialEPDM
- Maximum Temperature160 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 160 °F
- Weight23.3 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data